› Automazione industriale › Comando e Protezione Motore › Contattori e Teleruttori

Limitatore sovratensioni RC 5-1/250 per circuito controllo 110-250V AC 50/60Hz

ABB SpA: componenti elettrici online a prezzi scontati | Rexel ABB
Cod. Rexel ELEN 954 2
Cod. Produttore EN 954 2
Cod. EAN 3471522121264

Informazioni principali

  • Tipo: Limitatore sovratensioni
  • Tensione controllo: 110-250 V AC
  • Frequenza: 50/60 Hz
  • Serie: Accessories for Block Contactors
  • Montaggio: Clip top/lato contattore
  • Protezione: Riduce picchi sovratensione
  • Risposta: Molto rapida, senza ritardi
  • Norme: EN60947-1, EN60947-4-1

Descrizione del prodotto

Descrizione del produttore: RC5-1/250 is a RC type surge suppressor designed to reduce the maximum overvoltage peak value and to limit or even completely eliminate the high pre-damping voltage frequencies, when used with an AC operated conventional contactor for a rated control circuit voltage between 110 ... 250 V AC 50/60Hz. The operation of inductive circuits causes overvoltages, in particular on opening of the contactor coil. The electromagnetic energy stored in the coil during contactor closing is restored on opening in the form of surges, the slope and amplitude of which may rise to several kilovolts. A number of drawbacks are observed ranging from interference on the electronic devices to breakdown of insulators and even destruction of certain sensitive components. Advantages: - the surge suppressor is clipped onto the top or side part in regards with the contactor or contactor relay base design without change in device overall dimensions. - very fast clipping: attenuation of steep fronts and thus of high frequencies. No operating delays.

Caratteristiche tecniche

Tipo di accessorio/parte di ricambio

Altro

Serie

Accessories for Block Contactors

Limitatore sovratensioni RC 5-1/250 per circuito controllo 110-250V AC 50/60Hz