Descrizione del prodotto
Interruttore termico ELEF4530 con regolazione da 9 a 30 ampere, classe di intervento 10. Progettato per garantire protezione affidabile nei circuiti elettrici, assicura sicurezza e controllo ottimale delle sovracorrenti. Ideale per applicazioni industriali e impianti elettrici che richiedono precisione e robustezza nel controllo termico. Descrizione del produttore: The EF45-30 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory. The EF19 and EF45 have ATEX and IECEx certification 1)
1) ATEX is valid for products produced from week 42, 2014.
IECEx is valid for products produced from week 15, 2017.