Prodotti / Automazione industriale / Comando e Protezione Motore / Contattori e Teleruttori /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELGA75100024
Cod. Produttore
GA75100024
Cod. EAN
3471522099815

Informazioni di prodotto

GA75-10-00 24V 50Hz / 24V 60Hz
Descrizione del produttore: GA75 contactors are designed for DC circuit switching. Arc suppression is more difficult in DC than in AC. To choose a contactor, it is necessary to know the current and voltage to be broken as well as the L/R time constant of the power circuit to be controlled. GA75 contactors are of the block type design. - Main poles: the contactors are fitted with arc chutes with permanent magnets specially designed for DC breaking. The three contactor paths are arranged in series via two supplied and fitted insulated connections (25 mm²). The GA75 are "single-pole" devices for which the connection polarities indicated next to the connection terminals must be respected. Furthermore, they are marked 1L1 for the positive terminal and 2T1 for the negative terminal. - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available

tensione di alimentazione pilota nominale Us per AC 60 Hz

24.0 V

corrente d’esercizio nominale Ie per DC-3 / DC-5 a 440 V

85 A

tipo di collegamento circuito elettrico principale

raccordo a vite

numero di contatti di chiusura, contatti principali

3

tensione di alimentazione pilota nominale Us per AC 50 Hz

24.0 V

tipo di tensione per l’azionamento

AC

Produttore

ABB

GA75-10-00 24V 50HZ / 24V 60HZ