Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT2S-M4Y
Cod. Produttore
PRT2S-M4Y
Cod. EAN
0074983444465

Informazioni di prodotto

Fascetta, riapribile, 188 mm, sezione trasv
Cable Tie, Releasable, 7.4 Inches (188 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Yellow. Material Flammability Rating of V-2. For indoor use. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. To release, grasp the head of the cable tie, deflect release tab, and pull the cable tie away from the bundle. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

FASCETTA, RIAPRIBILE, 188 MM, SEZIO