Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT1S-M
Cod. Produttore
PRT1S-M
Cod. EAN
0074983548811

Informazioni di prodotto

Fascetta, riapribile, 122 mm, sezione trasv
Cable Tie, Releasable, 4.8 Inches (122 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. To release, grasp the head of the cable tie, deflect release tab, and pull the cable tie away from the bundle. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

FASCETTA, RIAPRIBILE, 122 MM, SEZIO