Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLC4S-S10-C0
Cod. Produttore
PLC4S-S10-C0
Cod. EAN
0074983556335

Informazioni di prodotto

Fascetta di fissaggio, 381 mm, sezione tras
Panduit PLC4S-S10-C0 Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use with #10 (M5) screw. Standard cross section, 15.0" (381mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA DI FISSAGGIO, 381 MM, SEZI