Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLC3S-S10-C0
Cod. Produttore
PLC3S-S10-C0
Cod. EAN
0074983555819

Informazioni di prodotto

Fascetta di fissaggio, 305 mm, sezione tras
Clamp Tie. 12 Inches (305 mm) Length, No. 10 (M5) Screw, Standard, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling. Design allows for bundling before or after screwing clamp in place. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.

Produttore

FASCETTA DI FISSAGGIO, 305 MM, SEZI