Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4S-M120
Cod. Produttore
PLT4S-M120
Cod. EAN
0074983548408

Informazioni di prodotto

Fascetta, 368 mm, sezione trasversale stand
Panduit PLT4S-M120 Locking Cable Ties are designed to satisfy the needs of solar applications and resistance to corrosive elements such as zinc chloride applications, while delivering consistent performance and reliability. Cable tie of choice for making attachments to galvanized surfaces. Standard cross section, 14.5" (368mm) length. Made of Weather Resistant Nylon 12 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Produttore

FASCETTA, 368 MM, SEZIONE TRASVERSA