Prodotti / Datacom / Soluzioni domotiche & Building automation / Building Automation (KNX) /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
AB2CDG510012R11
Cod. Produttore
2CDG510012R0011
Cod. EAN
4016779067409

Informazioni di prodotto

DG-M-1.16.1 DALI Gateway, MDRC

Documentazione tecnica

Certificazioni e Dichiarazioni

DALI gateway MDRC for ABB-free@home. For controlling DALI devices via free@home. One DALI output for max. 16 DALI devices. Supports the control of DT=, DT6 and DT8 (color temperature Tc & RGB(W) according to EN 62386-209). Integrated DALI power supply for the DALI devices. Each DALI device can be controlled separately or via free@home groups and scenes. Staircase lighting, blocking and forced functions are available. For single master operation. Commissioning is carried out via the free@home user interface. DALI addressing is automatic. Programming only when bus voltage is applied via the web interface of the System Access Point.

Serie

DALI_Gateways

Produttore

ABB

DALI GATEWAY - DG-M-1.16.1