Prodotti /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG04454
Cod. Produttore
04454
Cod. EAN
3303430044543

Informazioni di prodotto

Collegamento NS630 H fisso/dir 4P

Documentazione tecnica

Connection accessory for Prisma. The rated operational current is 630A. It could be installed in the width 650 mm cubicle. It is suitable for Compact NSX. It could be connection with Linergy busbar. Sold in lots of 1 unit. It is certified by ASEFA. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

numero di poli

4

max. corrente nominale

630 A

altezza delle guide

32 mm

spessore delle guide

6 mm