Prodotti /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
TEXCSRK2A3
Cod. Produttore
XCSRK2A3
Cod. EAN
3389119634908

Informazioni di prodotto

Azionatore (tag) supplementare

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
This blank transducer is part of the XCSR offer, a range of contactless RFID safety switches. The XCSR RFID contactless system is composed of a microprocessor-controlled switch and a transducer factory-paired with a unique code. This blank RFID transducer is dedicated to a new pairing with XCSRC30M12, XCSRC31AM12, XCSRC31MM12 and XCSRC32M12 RFID safety switches. For XCSRC3 safety switches , the reader and transducer are supplied together, already factory-paired with a unique code. However, the reader can be re-paired (twice only) with this blank transducer. Its dimensions are 105mm (width) x 3mm (depth) x 142mm (height). It weighs 0.02kg The XCSR safety switches are dedicated to highly tamper-proof protection of operators by stopping the machine when the gate is opened (transfer lines, assembly lines, automated equipment, machine tools, etc.). This blank transponder is provided with 2 blanking plugs. Contactless safety switches are specifically designed for industrial machines fitted with doors, covers or guards with imprecise guiding. They are ideally suited for machines subjected to frequent washing or liquid spray.

Produttore

AZIONATORE (TAG) SUPPLEMENTARE