Prodotti / Automazione industriale / Comando e Protezione Motore / Inverters /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ABPSTX60-600-70
Cod. Produttore
PSTX60-600-70
Cod. EAN
7320500501368

Informazioni di prodotto

PSTX60-600-70 Softstarter - 60 A - 208 ... 600 V AC
Avviatore graduale PSTX60-600-70 progettato per garantire un avvio controllato e sicuro di motori elettrici, riducendo l'usura dei componenti e migliorando l'efficienza operativa. Ideale per applicazioni industriali che richiedono una gestione precisa della corrente di avviamento, assicura protezione e affidabilità nel tempo. Realizzato con materiali di alta qualità, offre prestazioni costanti e durature in ambienti elettrici complessi. Descrizione del produttore: The softstarter PSTX60-600-70 has a rated maximum operational current of 60 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.To interact with PSTX, it has a detachable full graphic display with IP66 and 4x outdoor rating. There are four ways to communicate with PSTX. It can be done by hardwire inputs Start/Stop/Reset of fault, and by three programmable digital inputs. Another popular option is the built-in Fieldbus communication Modbus RTU and incl optional ANYBUS modules with every major protocol such as for example Profinet, Profibus, Modbus TCP, Ethernet IP and others. Another way to communicate with PSTX is to use an external adaptor and a Fieldbus plug. PSTX is the complete alternative for any motor starting application. It’s suitable for medium to large-sized three-phase motors with nominal currents from 30...1250 A inline connection or 52...2160 A inside delta connection. Typical applications are, for example, pumps, fans, compressors, and conveyors.

prodotto Sustainable

Si

Serie

PSTX60

Produttore

ABB

Avviatore graduale PSTX60 60A 208-600V AC controllo motori industriali pompe ventilatori compressori