Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDFRME2U
Cod. Produttore
FRME2U
Cod. EAN
0074983079032

Informazioni di prodotto

Holds up to six FAP or FMP adapter panels o
The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting fiber optic cable terminations, splices, connectors and patch cords. The FRME2U is black, made of steel and uses up to 6 FAP or FMP adapter panels or FOSM splice modules in a 2 RU footprint. Fibers are easily accessible through front and rear pullout drawers. 3.48"H x 17.00"W x 14.20"D (88.0mm x 432.0mm x 361.0mm)

Produttore

Armadio per fibra a rack Opticom®, nero, 2 UR, 6 porte