Prodotti / Automazione industriale / Comando e Protezione Motore / Contattori e Teleruttori /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELAF09Z400020
Cod. Produttore
AF09Z400020
Cod. EAN
3471523115804

Informazioni di prodotto

AF09Z-40-00-20 CONT 4P 25A AC1 12-20VDC
Descrizione del produttore: AF09Z 4-pole contactors are used for controlling power circuits up to 690 V AC and 440 V DC. They are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...). AF..Z contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. AF..Z contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF..Z contactors allow direct control by PLC-output ≥ 24 V DC 500 mA and obtain a reduced holding coil consumption. AF..Z contactors withstand short voltage dips and voltage sags (SEMI F47-0706 compliance) between 24...250 V 50/60 Hz AF..Z contactors have built-in surge protection and do not require additional surge suppressors The AF... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 4 N.O. main poles, front and side-mounted add-on auxiliary contact blocks. (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: DC operated for AF..Z-30-..-20 contactors. Only AF..Z-30-..-20 contactors need to respect the polarity on the coil terminals (A1+ and A2-). - Accessories: a wide range of accessories is available.

corrente d’esercizio nominale Ie per AC-3, 400 V

9 A

potenza d’esercizio nominale per AC-3, 400 V

4 kW

tipo di tensione per l’azionamento

DC

tensione di alimentazione pilota nominale Us per DC

12 V

corrente d’esercizio nominale Ie per AC-1, 400 V

25 A

numero di contatti di chiusura, contatti principali

4

tipo di collegamento circuito elettrico principale

raccordo a vite

Produttore

ABB

AF09Z-40-00-20 CONT 4P 25A AC1 12-2