Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT3H-L86
Cod. Produttore
PLT3H-L86
Cod. EAN
0074983030057

Informazioni di prodotto

282 mm, rilevabile da metal detector, sezio
Panduit PLT3H-L86 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Light-Heavy cross section, 11.1" (282mm) length. Made of Metal Detectable Nylon 6.6., are light blue in color and come in packages of 50.

Produttore

282 MM, RILEVABILE DA METAL DETECTO