Prodotti /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
TUQ843E614
Cod. Produttore
Q843E614
Cod. EAN
5411815219450

Informazioni di prodotto

SPEE L ESTENSIONE1400X600+TELAIO+KIT UNION
Floor standing cabinet Extention, Type System pro E energy L, Basic structure, Mountingtype: Wallhanging, for indoor installation, Flatpack, Protection form I (Earthed), Protectklass IP43 (with door) IP30, without door, Acc.Norm: IEC 61439-1, IEC 61439-2, IEC 61439-3; IEC62208, IK08 for housing, IK07 for glass-door and knock-out, powdercoated RAL 7035, Sheet steel material, Door needs to be added seperataly, Door can be mounted Left or Right, Door opening 135°, Backplate sheet steel, Top and Bottom need to be added sepretely, Cable entry by flange of big Cable entry, dimensions in mm (H x W x D) 1400 x 600 x 250, No.Mod.DIN 216 (H=150 mm), prepared for extention side-by-side, prepared for interrior fitting System pro E energy Combi (up to 800A)

adatto come parete posteriore

dimensione modulare

150 mm

larghezza totale per installazione in armadio

600 mm

profondità totale per installazione in armadio

250 mm

larghezza

600 mm

altezza

1400 mm

materiale

acciaio

esecuzione della superficie

zincato

colore

naturale

Produttore

ABB

SPEEL IP43 1400X600+TELAIO+KIT UNIO