Prodotti / Automazione industriale / Sicurezza Macchine / Moduli e Relè di sicurezza /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
EL2TLA010070R00
Cod. Produttore
2TLA010070R0000
Cod. EAN
7350024483376

Informazioni di prodotto

Sentry USR10 Safety relay

Documentazione tecnica

Sentry USR10 Universal safety relay with delayable relay outputs 3NO+1NC, +24 VDC power supply and screw terminals. For monitoring of safety devices with contacts, 1 or 2 equivalent or antivalent channels, safety devices with OSSD outputs, two-hand devices, safety mats and safety edges/bumpers. Timer function 0-999 seconds with a better accuracy than 1%: OFF-delay, ON-delay, Time bypass and Time reset. A display on front facilitates configuration and troubleshooting by displaying error codes and error log. A custom configuration can be protected by password. Manual or automatic reset selectable. Sentry safety relays cover various types of safety applications up to PLe / SIL3. Basic models provide reliable supervision of simpler safety functions, while universal models provide advanced features and high flexibility. Models with display offer preset configurations and extensive information to further simplify troubleshooting. Additional variants offer a high accuracy timer function of ± 1% and an adjustable time setting range from 0-999 s. High output current capacity of up to 6 A can save the use of an intermediary contactor. Multi-reset allows up to 10 safety relays connected to one reset light-button. All models are available with detachable push-in or screw terminals. Terminals and coding kit to mark removed terminals are available as accessories.

Serie

USR

Produttore

ABB

Relè sicurezza universale Sentry USR10 24VDC con uscite ritardabili 3NO+1NC, monitoraggio dispositivi sicurezza, timer 0-999s, montaggio guida DIN, morsetti avvitabili, applicazioni industriali sicurezza impianti