› Automazione industriale › Distribuzione e Protezione › Fusibili

SAFETY COVER FOR INTER MPDB

Cod. Rexel MSMPDBC6667
Cod. Produttore MPDBC6667
Cod. EAN 0782001449346

Informazioni principali

  • Serie: MPDB66
  • Tensione nominale: non specificata
  • Corrente primaria: non specificata
  • Uscite secondarie: fino a 30
  • Materiale: alluminio o rame
  • Approvazioni: UL e CSA
  • Compatibilità: UL508A e NEC
  • Tipologia: copertura sicurezza

Descrizione del prodotto

Descrizione del produttore: The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Caratteristiche tecniche

adatto per

Altro

Tipo di accessorio/parte di ricambio

Altro

Accessorio

SAFETY COVER FOR INTER MPDB