Descrizione del prodotto
Descrizione del produttore: T568A & T568B wiring sticker.
10Gb/S. Transmission performance is in compliance with the ANAI/TIA/EIA 568 B.2 standard
Insertion force: 20N max.(IEC 60603-7-4).
Retention Strength: 7.7kg between jack and plug.
Insertion life: minimum 750 cycles (ISO/IEC 11801, IEC 60603-7-4)
Housing: Zinc die-casting design for optimal EMI protection
IDC: PC UL94V-0, Accept 22-26AWG solid wire
Contact: RJ45 8P8C, 3~50 micro-inch gold plating over nickel plated on contact area
Operating temperature: -10℃ to 60℃.