› Distribuzione elettrica › Carpenteria - Armadi e Casse › Armadi modulari power center

Modulo contatti principali latching relay 16A controllo illuminazione residenziale e industriale

ABB SpA: componenti elettrici online a prezzi scontati | Rexel ABB
Cod. Rexel ELM093950
Cod. Produttore M093950
Cod. EAN 7612270939503

Informazioni principali

  • Corrente nominale: 16A
  • Tipo: Relè bistabile
  • Controllo tramite: Impulsi elettrici
  • Applicazioni: Illuminazione multi-punto
  • Funzionamento: Attivazione meccanica
  • Risparmio energetico: Sì
  • Serie: E292
  • Normativa: EN IEC 63000:2018

Descrizione del prodotto

Latching relays are electromagnetically operated devices. The E290 range from ABB can be used to realise a simple, energysaving and efficient lighting control system. These devices are mainly used in rivate houses, factory premises and commercial and public buildings as well as in industrial plants. As a rule, latching relays controlled by means of impulse buttons are installed where it is necessary for lighting to be operated from at least three different places. Each time a command is initiated (by means of an impulse button), an electrical pulse is applied to the coil of the latching relay. The coil in the device is briefly energised and activated. That short pulse to the coil leads to the mechanical latch of the internal main contacts. The internal switching mechanism enables us to achieve a safe and reliable interlock (in the same way as a ballpoint pen). Each pulse that is sent to the magnetic coil system switches the device ack to its previous position where it is held mechanically until the next control pulse is received. The devices are designed for rated currents 16 and 32A. Through the combinable accessories the main modules can be used in nearly all market applications. Descrizione del produttore: Latching relays are electromagnetically operated devices. The E290 range from ABB can be used to realise a simple, energysaving and efficient lighting control system. These devices are mainly used in rivate houses, factory premises and commercial and public buildings as well as in industrial plants. As a rule, latching relays controlled by means of impulse buttons are installed where it is necessary for lighting to be operated from at least three different places. Each time a command is initiated (by means of an impulse button), an electrical pulse is applied to the coil of the latching relay. The coil in the device is briefly energised and activated. That short pulse to the coil leads to the mechanical latch of the internal main contacts. The internal switching mechanism enables us to achieve a safe and reliable interlock (in the same way as a ballpoint pen). Each pulse that is sent to the magnetic coil system switches the device ack to its previous position where it is held mechanically until the next control pulse is received. The devices are designed for rated currents 16 and 32A. Through the combinable accessories the main modules can be used in nearly all market applications.

Caratteristiche tecniche

tipo di montaggio

Altro

Numero contatti normalmente chiusi (NC)

1

Numero contatti normalmente aperti (NA)

1

Serie

E292

Modulo contatti principali latching relay 16A controllo illuminazione residenziale e industriale