Descrizione del prodotto
LS31P71B11 is a 30 mm wide, standard Limit Switch made of fiber-glass reinforced UL-V0 material, with 2 mounting holes at the top, 1 Pg11 cable entry on the bottom, adjustable stainless steel rod lever (Ø3 mm) actuator and 1 N.O + 1 N.C snap action (Zb type) contacts