Descrizione del prodotto
LS30P76D11-S is a 30 mm wide, standard Safety Limit Switch made of fiber-glass reinforced UL-V0 material, with 2 mounting holes at the top, 1 Pg13.5 cable entry on the bottom, rotary stainless steel actuator and 1 N.O + 1 N.C slow action (Zb type), overlapping (late closing) contacts