Prodotti /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
AB2CDG110286R00
Cod. Produttore
2CDG110286R0011
Cod. EAN
4053546110913

Informazioni di prodotto

JRA/S8.230.2.2 Blind/Roller Shutter Act, 8-f, 230 V AC, Manual Operation, MDRC
Descrizione del produttore: For the control of independent 230 V AC motors via ABB i-bus® KNX. The devices are designed for positioning blinds, roller shutters, awnings and other shading products as well as for controlling doors, windows and ventilation flaps. Additional auxiliary voltage is not needed. To protect the motor, the output contacts are electromechanically locked against each other. Push-buttons are located at the front of the device to control the outputs e.g., during commissioning. The current status of the output is displayed via LEDs if the output is selected.

Serie

Blind Actuators 230 V AC

Produttore

ABB

JRA/S 8.230.2.2 ATT.TAPP, 8C, 230V