› Automazione industriale › Distribuzione e Protezione › Fusibili

FUSIBILI CNN PER BATTERIE - 225A

Cod. Rexel MSCNN225DIN
Cod. Produttore CNN225DIN
Cod. EAN 3605340280012

Informazioni principali

  • Corrente nominale: 225A
  • Tensione max: 130V AC/DC
  • Tipo fusibile: CNN
  • Montaggio: stud bolt-in
  • Applicazione: batterie DC
  • Serie: MSCNN225DIN
  • Indicatore visivo: sì
  • Compatibilità: base SFBT DIN 43560

Descrizione del prodotto

Descrizione del produttore: Mersen forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of forklift truck fuses can fulfill virtually all of your heavy duty circuit protection needs up to 130V AC or DC. The flat CNL and CNN style fuses have a lower voltage rating but are also AC, UL recognized, more space saving and have visual see-thru indication to show when they have operated. They can be fitted on SFBT fuse bases as per DIN 43560 fuse dimensions.

Caratteristiche tecniche

tipo di tensione di alimentazione

AC/DC

corrente nominale

225 A

tensione nominale

130 V

frequenza d’esercizio

50 ... 60 Hz

FUSIBILI CNN PER BATTERIE - 225A