› Automazione industriale › Distribuzione e Protezione › Fusibili

FUSIBILI CNL PER BATTERIE - 125A

Cod. Rexel MSCNL125DIN
Cod. Produttore CNL125DIN
Cod. EAN 3605340234268

Informazioni principali

  • Corrente nominale: 125A
  • Tensione massima: 130V AC/DC
  • Tipo fusibile: CNL
  • Montaggio: Stud bolt-in
  • Indicazione visiva: Sì
  • Compatibile base: SFBT DIN 43560
  • Uso: Veicoli elettrici
  • Serie: MSCNL

Descrizione del prodotto

Descrizione del produttore: Mersen forklift truck and battery isolator fuses are specially designed for the heavy duty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of forklift truck fuses can fulfill virtually all of your heavy duty circuit protection needs up to 130V AC or DC. The flat CNL and CNN style fuses have a lower voltage rating but are also AC, UL recognized, more space saving and have visual see-thru indication to show when they have operated. They can be fitted on SFBT fuse bases as per DIN 43560 fuse dimensions.

Caratteristiche tecniche

tipo di tensione di alimentazione

AC/DC

corrente nominale

125 A

tensione nominale

80 V

frequenza d’esercizio

50 ... 60 Hz

FUSIBILI CNL PER BATTERIE - 125A