Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSW212539
Cod. Produttore
W212539
Cod. EAN
4086500002467

Informazioni di prodotto

DIN D Fuse-link gG Size NDZ 500VAC 500VDC 2A Color code Pink
Descrizione del produttore: The D fuse-system is the first generation of screw fuse-system in the german DIN standard. It is still used in many installations. Applications are low voltage ditribution units, where non trained persons are allowed to change the fuse-links. The D fuse range comprises the sizes NDZ, DII, DIII, DIV, DV. The range of applications for D fuse-links is the protection of cables and power lines. They limit and cut-off unacceptable overcurrents and short circuit currents up to their nominal breaking capacity. D fuse-links gG also protect equipments and installations against dynamic effects of high short circuit currents.

corrente nominale

2 A

tensione nominale

500 V

caratteristica di intervento

Altro

codice cromatico

Rosa

dimensione

NDz

Classe di funzionamento secondo IEC 60269

gG

Serie

DIN LV Fuse Links D,Fusibili LV DIN D

Produttore

FUS. D BT GG - NDZ 500VAC 2A ROSA