Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MST214676
Cod. Produttore
T214676
Cod. EAN
4086500009084

Informazioni di prodotto

DIN D0 Fuse-link Neozed gG Size D01 400VAC 250VDC 2A Color code Pink Packaging quantity 50

Documentazione tecnica

Descrizione del produttore: The D0 fuse-system is installed in low voltage distribution units, where fuse-links are accessible to non trained persons and can also be replaced by them. The system is the most modern of the screw systems and designed for 400VAC/250VDC networks. The D0 fuse range comprises the standardized fuse sizes D01, D02 and D03. The range of applications for D0 fuse-links for general application is the protection of cables and power lines. They limit and cut off unacceptable overcurrents and short circuit currents up to their nominal breaking capacity. D0 fuse-links gG also protect equipments and installations against dynamic effects of high short circuit currents.

corrente nominale

2 A

tensione nominale

400 V

codice cromatico

Rosa

dimensione

D01

Classe di funzionamento secondo IEC 60269

gG

Serie

DIN LV Fuse Links D0,Fusibili LV DIN D0

Produttore

FUS. BT NDZ GG D01 400VAC/250VDC 2A