Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSC218709
Cod. Produttore
C218709
Cod. EAN
8430399007403

Informazioni di prodotto

Cylindrical fuse-link gG Size 8x32 IEC 400VAC 1A
Descrizione del produttore: Mersen aM and gG fuse-links cover a wide range of physical sizes and ampere ratings for 400, 500, and 690VAC for protection in electrical distribution circuits and various industrial applications. Most ratings are available in size 8x31 and size 10x38 with an optional indicator, and in size 14x51 and 22x58 with an optional striker to activate an auxiliary contact. Size 10x38 is also available with striker. All cylindrical fuse-links have ceramic bodies and silver-plated contacts. Cylindrical fuse-links gG are used for the protection of cables, motors and LV-networks. They limit and cut off unacceptable overcurrents and short-circuit currents up to their nominal breaking capacity. Cylindrical fuse-links gG also protect electrical equipment and installations against the dynamic effect of high short-currents. Our technology and process was designed to ensure highly reliable technical performance.

corrente nominale

1 A

Tipologia

Fusibile in ceramica

Misura

8x32 mm

tipo di tensione di alimentazione

AC

tensione nominale

400 V

Classe di funzionamento secondo IEC 60269

gG

potere di interruzione

20 kA

Perdita di potenza alla corrente nominale

0,35 W

frequenza d’esercizio

50 ... 60 Hz

Serie

Fusibili cilindrici IEC,IEC Cylindrical Fuse Links