› Automazione industriale › Distribuzione e Protezione › Fusibili

END BARRIER FOR INTER MPDB

Cod. Rexel MSMPDBE6667
Cod. Produttore MPDBE6667
Cod. EAN 0782001449377

Informazioni principali

  • Descrizione: END BARRIER FOR INTER MPDB
  • Serie: MPDB
  • Approvazioni: UL e CSA
  • Tipologia: Distribuzione energia
  • Ingressi primari: singolo o doppio
  • Uscite secondarie: fino a 30
  • Materiali: alluminio e rame
  • Conformità: UL508A e NEC

Descrizione del prodotto

Descrizione del produttore: The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Caratteristiche tecniche

adatto per

Altro

Tipo di accessorio/parte di ricambio

Altro

Accessorio

END BARRIER FOR INTER MPDB