Descrizione del prodotto
DMS132-Y KIT MONT. A PORTELLA ROS/GDMS132Y ABB S.P.A. Classe Etim: EC002498 - Accessori per dispositivi di commutazione bassa tensione Descrizione del produttore: DMS132-Y door mounting kit is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and door mounting kit allows to setup all required control and protection functions for single machine installations. The door mounting kit has a IP65 degree of protection and can be easily integrated in cubicals and machines. Additional mounting of auxiliary and signalling contacts, shunt trips and undervoltage release is possible. The handle is 3-times lockable in OFF position.