› Automazione industriale › Distribuzione e Protezione › Fusibili

D02 BASE INNOZED E18-1P

Cod. Rexel MSY1032491
Cod. Produttore Y1032491
Cod. EAN 3605340537420

Informazioni principali

  • Tipo: base fusibile D02
  • Montaggio rapido su DIN
  • Protezione integrata touch
  • Connessione fili 4-35 mm²
  • Controllo visivo terminazioni
  • Pinze fissaggio doppie
  • Serie: INNOZED®
  • Uso: residenziale/industriale

Descrizione del prodotto

Descrizione del produttore: INNOZED® is a fuse base for D0 fuse-links, sizes D01 and D02. It is designed for a fast mounting on DIN–rail in distribution boards and panels, for residential and industrial applications. INNOZED® has an integrated touch protection cover, that prevents from electrocution in built-in status. The use of comb-type busbars allows the positioning of the wires to be visually controlled. The use of wiring bus bars in the lower area of the terminal allows an easier insertion of the wires and visual control of the termination points at the same time. INNOZED® allows a flexibility in the connection configuration. The fixing clamps consist of two separate compartments, that ensures a secure connection of two different wires. It is possible to use wires with different cross-sections from 4mm² to 35mm² or two similar wires up to 16mm² cross section.

Caratteristiche tecniche

tipo di montaggio

Guida DIN

corrente nominale

63 A

tensione nominale

400 V

numero di poli

1

materiale

Plastica

dimensione

D02

D02 BASE INNOZED E18-1P