Prodotti / Automazione industriale / Comando e Protezione Motore / Contattori e Teleruttori /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELASL16301086
Cod. Produttore
ASL16301086
Cod. EAN
3471523059665

Informazioni di prodotto

ASL16-30-10-86 110VDC Contactor

Documentazione tecnica

Descrizione del produttore: ASL16 contactors are mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. The ASL... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: DC operated with solid core magnet circuit. The polarity on the coil terminals (A1+ and A2-) must be respected - Accessories: a wide range of accessories is available. ASL... contactors are fitted with low consumption DC coils and are suitable for a direct control by PLC outputs.

Serie

ASL16

Produttore

ABB

Contattore ASL16 3 poli 7,5 kW 110 V DC controllo motori trifase e carichi induttivi leggeri