› Automazione industriale › Distribuzione e Protezione › Fusibili

BASI PER FUS. NH00 PLASTICA 3P BB00

Cod. Rexel MST229120
Cod. Produttore T229120
Cod. EAN 8430399024752

Informazioni principali

  • Materiale base: Plastica
  • Numero poli: 3 poli
  • Serie: NH00
  • Tensione nominale impulso: 6kV / 8kV
  • Contatti: Argento placcato
  • Molla: Acciaio resistente
  • Compatibilità: Portafusibili NH
  • Microinterruttore: 250VAC/10A opzionale

Descrizione del prodotto

Descrizione del produttore: NH fuse-bases are available for delivery in single-pole and three-pole designs and can be closely mounted in parallel rows. Each three-pole base is upplied with two phase-partition walls. NH fuse-links plugon covers which clip onto the contact springs can also be supplied for these bases. Plastic fuse-bases sizes 00 to 3 have a single-part plastic base while size 4 has a metal baseplate with 2 ceramic bases. The stable silver-plated contact springs are made of electrolytic copper and formed from one piece. Separate springing is provided by highly resilient captive steel springs, making the contact invulnerable to high thermal stress. Size 4 NH fuse-bases are designed for size 4 fuse-links with 8 mm contact blades. A microswitch (250VAC/10A, terminal size 6.3x0.8mm) can be used with NH fuse-links with striker, it operates when fuse melts or where there is no fuse-link. Indirect touch protection fuse bases: no microswitch possible. Rated impulse withstand voltage Uimp: 6kV / 8kV (sizes 00 / 0-4)

Caratteristiche tecniche

tipo di montaggio

Avvitabile

senza alogeni

tipo di collegamento

Morsetto a vite

corrente nominale

160 A

numero di poli

3

dimensione

HPC00

BASI PER FUS. NH00 PLASTICA 3P BB00