Prodotti / Illuminazione / Accessoristica per l'illuminazione / Accessori per lampade a scarica /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
AB1SVR320361R10
Cod. Produttore
1SVR320361R1000
Cod. EAN
4013614561092

Informazioni di prodotto

CP-S.1 24/3.0 Power supply In:100-240VAC/100-250VDC Out:DC 24V/3A
The CP-S.1 24/3.0 is a power supply from the new generation CP-S.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-277 V DC, rated input voltage is 100-240 V AC, respectively 100-250 V DC. The rated output power is 72 W, rated output current is 3 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 24 to 28 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 150 % for 5 s and allows parallel operation to increase capacity and to enable redundancy. Redundancy unit and buffer modules are available as accessories.

Serie

CP_S_1

Produttore

ABB

Alimentatore switching CP-S.1 24V 3A regolabile per impianti industriali automazione controllo