›

AF16Z-30-10-23 CONT 3P 18A 100-250V

ABB SpA: componenti elettrici online a prezzi scontati | Rexel ABB
Cod. Rexel ELEL 258 0
Cod. Produttore ELEL 258 0
Cod. EAN 3471523113831

Informazioni principali

AF16Z-30-10-23 CONT 3P 18A 100-250V

Descrizione del prodotto

AF16Z contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF..Z contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. AF..Z contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF..Z contactors allow direct control by PLC-output ≥ 24 V DC 500 mA and obtain a reduced holding coil consumption. AF..Z contactors withstand short voltage dips and voltage sags (SEMI F47-0706 compliance) between 24...250 V 50/60 Hz AF..Z contactors have built-in surge protection and do not require additional surge suppressors The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks. (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Caratteristiche tecniche

corrente d’esercizio nominale Ie per AC-3, 400 V

18 A

potenza d’esercizio nominale per AC-3, 400 V

7.5 kW

tipo di tensione per l’azionamento

AC/DC

tensione di alimentazione pilota nominale Us per DC

100 V

tensione di alimentazione pilota nominale Us per AC 50 Hz

100 V

corrente d’esercizio nominale Ie per AC-1, 400 V

30 A

numero di contatti ausiliari, contatti di chiusura

1

tensione di alimentazione pilota nominale Us per AC 60 Hz

100 V

numero di contatti di chiusura, contatti principali

3

tipo di collegamento circuito elettrico principale

raccordo a vite

AF16Z-30-10-23 CONT 3P 18A 100-250V