Prodotti / Distribuzione elettrica / Protezione dell'energia /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
AB2CSH241005R20
Cod. Produttore
2CSH241005R2003
Cod. EAN
8012542410058

Informazioni di prodotto

Il prodotto offre soluzioni efficienti per installatori e utenti finali.

Vantaggi per l’installatore elettrico:

  • Facile installazione grazie al connettore magnetico con sgancio automatico
  • Riduzione dei tempi di intervento e manutenzione
  • Materiali robusti e resistenti agli urti per un uso quotidiano sicuro

Vantaggi per il cliente finale:

  • Design ergonomico per un utilizzo semplice e confortevole
  • Funzioni di chiamata sicure e immediate con pulsante ampio e sensibile
  • Superficie antimicrobica per elevati standard igienici
Clinos handset with ergonomic design, for easy operation by patients and residents in care facilities. Equipped with plug for magnetic system connector: if the predefined pulling force on the connection cable is exceeded, the system plug automatically disconnects from the bed unit to prevent mechanical damage (bed unit, cable). Equipped with large call button with easily recognizable as well sensible pressure point is the device prepared for safe call initiation and for controlling device functions in direct environment (2 x light sources). Housings without dust edges for avoiding the deposition of bacteria or dirt elements and with easy to be cleaned and disinfected surface to fulfill the highest hygienic requirements in care facilities. Equipped with antimicrobial compound for reduction of existing bacteria or preventing their reproduction. Suitable for cleaning or wipe disinfection according to specifications of quality systems of care facilities. Tested by hygiene labs and approved for the usage of listed disinfectants (alcohols, aldehydes Quaternary ammonium compounds). Robust housing with surrounding rubber coating for shock protection and safe handling during daily usage.

Serie

Clinos

Produttore

ABB

74163B9 TAST/MULT.MAG.2 LUCI 3MT IP