Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSHP10M32
Cod. Produttore
HP10M32
Cod. EAN
0782001476076

Informazioni di prodotto

Photovoltaic fuse gPV 1000VDC UL 32A With Ferrule For Clip

Documentazione tecnica

Descrizione del produttore: Engineered to protect photovoltaic applications Mersens HP10M photovoltaic (PV) fuse series was engineered and designed specifically for the protection of photovoltaic systems. Its enhanced fuse construction makes it ideal for constant temperature and current cycling withstand adding to system longevity. The 1000VDC rated HP10M, designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, allows for safe circuit interruption under typical low fault current conditions produced by PV arrays. Protect your off-grid or grid tied PV system from unexpected ground faults and line faults using Mersens HelioProtection fuse line.

Tipologia

Altro

tipo di tensione di alimentazione

DC

corrente nominale

32 A

tensione nominale

1000 V

caratteristica di intervento

Altro

Classe di funzionamento secondo IEC 60269

gPV

potere di interruzione

50 kA

frequenza d’esercizio

50 ... 60 Hz