Descrizione del prodotto
Alimentatore elettrico compatibile con tensioni da 100 a 250 V, progettato per garantire un’alimentazione stabile e affidabile. Ideale per applicazioni in impianti elettrici che richiedono componenti di alta qualità e prestazioni costanti. La sua costruzione robusta assicura durata nel tempo e sicurezza nell’uso quotidiano. Descrizione del produttore: WA4-96-13 is a mechanical latching unit for AF80 and AF96 contactors ensuring that the contactor remains switched on even if there is a lack or a failure of voltage, in application such as energy conservation. Standard contactors can be easily converted into compact latched contactors. The WA4 block contains a mechanical latching device with electromagnetic impulse unlatching (AC or DC) or manual unlatching.
Select quickly the WA4 coil thanks to an unlimited choice of control voltages (e.g. 100, 110, 115, 120, 125, 127, 208, 220, 230, 240 V 50/60 Hz - DC) included inside a large range of voltages from 100 to 250 V 50/60 Hz - DC.
• Extend your auxiliary control circuit by adding additional 1-pole front mounted CA4 and 2-pole side mounted CAL4 auxiliary contact blocks
• Design easily your installation with 25% less depth required in panel mounting
• Reduce your stock and increase your solution proposal with 50% of less variants required compared to conventional solutions.