Prodotti /

Cod. Rexel
TEXXS30P4AM12
Cod. Produttore
XXS30P4AM12
Cod. EAN
3389119644938

Informazioni di prodotto

Sensore ad ultrasuoni, plastica, cilindrico M30, diritto, 4 m, 4 ... 20 mA

Documentazione tecnica

This product is part of the XX range, an offer of ultrasonic sensors. This ultrasonic sensor in a cylindrical M30 design with diffuse detection system. It supports 4m nominal sensing distance and analogue output. It is an ultrasonic sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, 10V to 30V DC and current consumption of 65mA. It is furnished with 5-pin M12 male connector for electrical connection. It is an IP65/IP67 rated product. The enclosure is made of PBT with epoxy, rubber and resin front. Its dimensions are 40mm (width) x 119mm (depth) x 30mm (height). It weighs 0.1kg. This product is certified by CE, CULus, EAC, E2, Ecolab and RCM. It meets CSA C22.2 No 14, EN/IEC 60947 5 2 and UL 508 standards. XX Ultrasonic Sensors operate in diffuse, reflex and thru beam modes. This range of sensors even includes long distance detection models. The XX ultrasonic sensors perform contactless, reliable and high performance detection regardless of the target's shape, texture, color or transparency.

lunghezza del sensore

74.7 mm

temperatura ambiente

-25 °C

diametro del sensore

30 mm

esecuzione dell’uscita analogica

4 mA ... 20 mA

sincronizzazione possibile

intervallo di misura lunghezza

420 mm

zona cieca

420 mm

tensione di alimentazione

12 V

altezza del sensore

30 mm

precisione di ripetizione relativa

0.1 %

esecuzione del collegamento elettrico

connettore M12

larghezza del sensore

40 mm

tipo di tensione

DC

grado di protezione (IP)

IP67

Produttore

ULTRASONIC SENS PL CYL DIA 30 STR 4