Descrizione del prodotto
Contattore elettrico ABER modello 570 2 progettato per applicazioni a 120 VAC. Dotato di tre contatti normalmente aperti e chiusi (3 C/O), supporta una tensione nominale di 250 V e una corrente fino a 10 A. Ideale per il controllo e la gestione di circuiti elettrici in ambito industriale e civile, garantisce affidabilità e sicurezza nelle operazioni di commutazione. Realizzato con materiali resistenti per assicurare durata nel tempo e prestazioni costanti. Descrizione del produttore: The CR-M120AC3L pluggable interface relay is a miniature relay, which is to be plugged into a suitable ABB CR-M socket. Plugged into a socket, the combination of relay and socket may be seemlessly snap-on mounted onto a DIN Rail.This relay operates with a 120 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A, enabling the possibility of switching multiple circuits with a single input signal. The relay has an integrated test button which is used for the manual actuation of the relay by locking it's output contacts. The test button facilitates easy testing and commissioning. The relay also has an integrated LED, which provides the visual indication of the energization of the relay coil. Standard sockets, logic sockets, pluggable function modules, holders and markers are available as accessories. Standard sockets, logical sockets, pluggable function modules, holder and marker are available as accessories.