Descrizione del prodotto
Contattore ABER modello 569 4 con bobina in alluminio da 110 V DC, progettato per applicazioni elettriche che richiedono un controllo affidabile. Dispone di 3 contatti di scambio (C/O) con portata nominale di 250 V e corrente massima di 10 A, garantendo prestazioni sicure e durature in impianti elettrici industriali e civili. La sua struttura robusta e la qualità dei materiali assicurano un funzionamento stabile e una lunga durata nel tempo. Descrizione del produttore: The CR-M110DC3L pluggable interface relay is a miniature relay, which is to be plugged into a suitable ABB CR-M socket. Plugged into a socket, the combination of relay and socket may be seemlessly snap-on mounted onto a DIN Rail.This relay operates with a 110 V DC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A, enabling the possibility of switching multiple circuits with a single input signal. The relay has an integrated test button which is used for the manual actuation of the relay by locking it's output contacts. The test button facilitates easy testing and commissioning. The relay also has an integrated LED, which provides the visual indication of the energization of the relay coil. Standard sockets, logic sockets, pluggable function modules, holders and markers are available as accessories. Standard sockets, logical sockets, pluggable function modules, holder and marker are available as accessories.