Descrizione del prodotto
Descrizione del produttore: Conduit Fitting, Straight with External Male Thread, Conduit Size 40mm, M40 Thread, Minimum Bore 36mm, Suitable for Unbraided Nylon Conduit, Approved for Zone 1 and 2, Zone 21 and 22, IP68 Rating, Modified Nylon 12 with Nickel Plated Threads, Black