Prodotti / Automazione industriale / Distribuzione e Protezione / Portafusibili /

Cod. Rexel
MS61038R
Cod. Produttore
61038R
Cod. EAN
0782001665005

Informazioni di prodotto

Fuse Block 600VAC 600VDC Class R 100A 3-Pole Box with Reinforced Clip

Documentazione tecnica

Descrizione del produttore: Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

tensione nominale

600 V

tipo di montaggio

Guida DIN

profondità di incasso

256 mm

numero di poli

3

Numero moduli DIN

3

Produttore

PORTAFUS. RK1 E RK5 600VAC 61-100A