Prodotti / Automazione industriale / Distribuzione e Protezione / Portafusibili /

Cod. Rexel
MS60306R
Cod. Produttore
60306R
Cod. EAN
0782001750725

Informazioni di prodotto

Fuse Block 600VAC 600VDC Class R 30A 1-Pole Box with Reinforced Clip

Documentazione tecnica

Descrizione del produttore: Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

tensione nominale

600 V

tipo di montaggio

Montaggio diretto

profondità di incasso

177,8 mm

numero di poli

1

Numero moduli DIN

1

Produttore

PORTAFUS. RK1 E RK5 600VAC 0-30A 1