Prodotti /

Cod. Rexel
MSS331147
Cod. Produttore
S331147
Cod. EAN
0782001311117

Informazioni di prodotto

Fuse Holder UltraSafe™ 800VAC 1000VDC UL Fuse size 14x51 3-Pole Visual Indicator Microswitch Pressure Plate IP20
The innovative and comprehensive UltraSafe™ range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in UL + IEC version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In this size, the range also offers the possibility to use microswitches (supplied with the holders or ordered separately) to allow remote indication. UltraSafe™ range is made of tough and durable thermoplastic or thermoset material.

Produttore

PORTAFUS.BT US 14X51 800VAC-1000VDC