Prodotti /

Cod. Rexel
MST331010
Cod. Produttore
T331010
Cod. EAN
8430399000183

Informazioni di prodotto

Fuse Holder Modulostar® Size 14x51 IEC 690VAC 690VDC 1-Pole+N IP20
Descrizione del produttore: The innovative and comprehensive Modulostar® range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in IEC version or IEC + UL version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In size 14 or 22, the range also offers the possibility to use microswitches (supplied with the holders or ordered separately) to allow remote indication. Modulostar® range is made of tough and durable thermoplastic or thermoset material.

tensione nominale

690 V

tipo di montaggio

Guida DIN

profondità di incasso

76,5 mm

numero di poli

2

Numero moduli DIN

2

grado di protezione (IP)

IP20

conduttore neutro a connessione

per dimensione del fusibile

14×51 mm