Prodotti /

Cod. Rexel
MSZ1069867
Cod. Produttore
Z1069867
Cod. EAN
3605340613773

Informazioni di prodotto

DIN NH Standard fuse-link gG Size NH3 500VAC 500A live tags Striker Body width 69mm

Documentazione tecnica

Descrizione del produttore: The NH system is classified among plug-in fuse systems and is composed of: fuse-base (possibly including terminal covers and phase barriers) fuse-link with blade contact fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents.

tipo di tensione di alimentazione

AC

corrente nominale

500 A

Classe di funzionamento secondo IEC 60269

gG

esecuzione indicatore

Altro

tensione nominale AC

500 V

Perdita di potenza alla corrente nominale

39 W

Tipo di costruzione del fusibile secondo IEC 60269

HPC3

Capacità di rottura nominale CA

80 kA