Prodotti /

Cod. Rexel
MSK222097C
Cod. Produttore
K222097C
Cod. EAN
3605340576634

Informazioni di prodotto

DIN NH Standard fuse-link gG Size NH000 500VAC 250VDC 16A live tags Double quantity 3 Body width 21mm

Documentazione tecnica

Descrizione del produttore: The NH system is classified among plug-in fuse systems and is composed of: fuse-base (possibly including terminal covers and phase barriers) fuse-link with blade contact fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents.

Serie

Fusibili NH IEC,IEC NH Fuse Links