Prodotti /

Cod. Rexel
MSL201766
Cod. Produttore
L201766
Cod. EAN
4086500002658

Informazioni di prodotto

DIN D Fuse-link gG/Flink Size NDZ 500VAC 500VDC 10A Color code Red
The D fuse-system is the first generation of screw fuse-system in the german DIN standard. It is still used in many installations. Applications are low voltage ditribution units, where non trained persons are allowed to change the fuse-links. The D flink fuse range comprises the sizes NDZ, DII, DIII. The range of applications for D flink fuse-links is the protection of equipments. The D flink fuse-links, not standardized by the IEC, are fast fuse-links whereas D gG fuse links are considered in comparison as slow fuse-links.

Serie

DIN_LV_Fuse_Links_D,Fusibili_LV_DIN_D