Prodotti /

Cod. Rexel
MSG229293
Cod. Produttore
G229293
Cod. EAN
4027597021238

Informazioni di prodotto

NH fuse-switch disconnector MULTIBLOC® Size 00 160A 2-Pole switching Bottom Fitting/panel Connection Screw M8
Descrizione del produttore: The production programme of MULTIBLOC® series 00.ST8 comprises NH fuse switch disconnectors for 160A. They are designed for bottom fitting/panel installation and are available in single pole, double pole and quadruple pole units. For installation of MULTIBLOC® NH fuse switch disconnectors in distribution units with central cover, respective covers are used to obtain a uniform profile in height and length. MULTIBLOC® size 00 are designed for NH fuse-links in accordance with IEC/EN 60269-2, VDE 0636-2, size 00, 160A. MULTIBLOC® offers the user the possibility of fast and easy installation as well as a high degree of security during installation and maintenance.

Tipologia

Sezionatore sotto carico di sicurezza

corrente nominale permanente Iu

160 A

numero di poli

2

corrente di corto circuito nominale condizionale Iq

80 kA

dimensione del fusibile

HPC00

tipo di collegamento circuito elettrico principale

Raccordo a vite

Max. tensione d'esercizio nominale Ue per AC

690 V